Shop All Pump Parts
Wheeler-Rex
Heel Jaw and Pin 14 In.
Mfr # 97142
Zoro # G9685322
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Straight Pipe Wrench
- For Use With Mfr. Model Number 31020, 4514
- Impact Rated No
- Fits Brand Ridgid, Wheeler-Rex
- Compatible with Manufacturer Model Number 31020, 4514
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97142
- Zoro # G9685322
- Country of Origin Spain
- Category Pump Parts
Details
Item | Heel Jaw and Pin 14" |
For Use With | Straight Pipe Wrench |
For Use With Mfr. Model Number | 31020, 4514 |
Impact Rated | No |
Fits Brand | Ridgid, Wheeler-Rex |
Compatible with Manufacturer Model Number | 31020, 4514 |
Compatible with Brand | Ridged, Wheeler-Rex |
Accessory Type | Heel Jaw And Pin |
Compatible Manufacturer Part Number | 31020, 4514 |
Compatible with Manufacturer Part Number | 31020, 4514 |
Compatible with Manufacturer Model Number [NEW] | 31020, 4514 |
Compatible Manufacturer Model Number | 31020, 4514 |
For Use with Mfr. Model Number | 31020, 4514 |
Description
Heel Jaw and Pin 14 In., Accessory Type Heel Jaw And Pin, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4A499, Compatible with Manufacturer Model Number 31020, 4514, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- ACTION PUMP Action Pump High Speed Pail Siphon Pump 4007-HF (4007-HF)
- FLOJET Strainer, In Line, 3/8", FNPT (01740375G)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- WHEELER-REX Cutter Wheel (700201)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- BELL & GOSSETT Power Pack, 1/2 HP, 1725 rpm, 115/230V (111044)
- Wheeler-Rex Pump Parts