Shop All Pipe & Tubing Cutters
Wheeler-Rex
Hd Ratchet Pipe Cutter, 8"
Mfr # 39908
Zoro # G7078270
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2" to 8"
- Cuts Clay, Cast-Iron, No-Hub Soil Pipe
- Features XH Ratchet Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 39908
- Zoro # G7078270
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 2" to 8" |
Cuts | Clay, Cast-Iron, No-Hub Soil Pipe |
Item | Hd Ratchet Pipe Cutter,8" |
Features | XH Ratchet Cutting Action |
Description
Hd Ratchet Pipe Cutter,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- ZURN ZTR Replacement for 0.25 Valve (PTR6200-L-0.25)
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- Wheeler-Rex Plumbing Tools