Shop All Pipe & Tubing Cutters
Wheeler-Rex
Folding Pipe Stand, w/V Head
Mfr # 850
Zoro # G7162246
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts No
- Body Material Steel
- Features Standard V-head; Folding Tripod; Quick-release Locking Ring; Heavy-duty Lock Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 850
- Zoro # G7162246
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cuts | No |
Body Material | Steel |
Item | Folding Pipe Stand,w/V Head |
Features | Standard V-head; Folding Tripod; Quick-release Locking Ring; Heavy-duty Lock Screw |
Description
Folding Pipe Stand,w/V Head
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- PARKER 1/2" MNPT 316 SS Male Vent Protector (8 MDF-SS)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SK-3p-6951)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX 3290 Internal Pipe Cutter 3in (3290-REX)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- FLAIR-IT Ratchet Cutter Pro Point (01100)
- Wheeler-Rex Plumbing Tools