Shop All Pressure Test Pumps
This Product is Discontinued
Wheeler-Rex
Fire Hose Tester, Four Outlet (Discontinued)
Mfr # 363040
Zoro # G1823114
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Four Outlet, Positive Displacement
- HP 1
- Inlet 2-1/2 in NST Swivel Female Quick Fill
- Outlet (4) 2-1/2 in NST Male Connection With Individual Ball Valves
- Voltage 115 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 363040
- Zoro # G1823114
- UPC # 662933550856
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 38 in |
Width | 30 in |
Height | 24 in |
Details
Item | Fire Hose Tester |
Type | Four Outlet, Positive Displacement |
HP | 1 |
Inlet | 2-1/2 in NST Swivel Female Quick Fill |
Outlet | (4) 2-1/2 in NST Male Connection With Individual Ball Valves |
Voltage | 115 V |
Max. Pressure | 500 psi |
Motor Type | Capacitor-Start |
Gauge | Glycerin Filled, 0 to 1000 psi, Stainless Steel |
Hz | 60 Hz |
Motor Enclosure | TEFC |
Phase | 1 |
Relief Valve | Adjustable Pressure |
Material of Construction | Metal |
Lubrication | Chassis Grease |
Features | Full Perimeter Cage Mounted On Swivel Casters |
Agency Compliance | Meets NFPA Guidelines |
GPM | 3 gpm |
Description
Fire Hose Tester, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.