Shop All Pressure Test Pumps
Wheeler-Rex
FIRE HOSE TESTER
Mfr # 373020
Zoro # G705748099
product price: $2,334.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,334.99
Free 30-Day Returns
Key Features
- Phase Single
- Media Intake Connection Type FNPT
- Discharge Connection Size 2 1/2 in
- Overall Length 38 in
- Nameplate Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 373020
- Zoro # G705748099
- UPC # 662933631258
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Discharge Connection Size | 2 1/2 in |
Overall Length | 38 in |
Overall Width | 30 in |
Overall Height | 24 in |
Media Intake Connection Size | 2 1/2 in |
Details
Item | FIRE HOSE TESTER |
Phase | Single |
Media Intake Connection Type | FNPT |
Nameplate Voltage | 115V AC |
Pump Design | Two Outlet |
Discharge Connection Type | Hose |
Horsepower - Maximum | 1 hp |
Flow Rate - Maximum | 3 gpm |
Operating Pressure - Maximum | 500 psi |
Description
FIRE HOSE TESTER, Horsepower - Maximum 1 hp, Pump Design Two Outlet, Media Intake Connection Size 2 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 2 1/2 in, Discharge Connection Type Hose, Operating Pressure - Maximum 500 psi, Flow Rate - Maximum 3 gpm, Overall Height 24 in, Overall Length 38 in, Overall Width 30 in, Nameplate Voltage 115V AC, Phase Single
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- ARO Replacement Ball, 1 in. dia., PTFE (90532-4)
- FINISH THOMPSON 1-1/2 HP PVDF Magnetic Drive Pump 208-230/460V 1-1/2" FNPT (DB10V-T-M207)
- SUPERIOR 1/4 HP Plastic Sump with Tethered Float Switch (92250)
- WHEELER-REX Hydrostatic Test Pump, 1000 PSI (29201)
- WHEELER-REX Hydro Test Pump, 1.1gpm, 2000 psi, Electric (47102)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- WHEELER-REX Hydro Test Pump, 5.4gpm, 300psi, Honda, 34in (463010)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- RIDGID Pressure Test Pump, Hydraulic, 725 PSI (1450)
- Wheeler-Rex Pressure Test Pumps