Shop All Pipe Threading Accessories
Wheeler-Rex
Extension Shaft, 12 in, For Fitting Reamer
Mfr # 16050
Zoro # G4937274
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping For Cutting Pipe
- For Use With Pipe Hog(R) Pipe Fitting Reamers
- For Nominal Pipe Size No Pipe
- Features 12 in Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 16050
- Zoro # G4937274
- UPC # 662933187007
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | No Pipe |
Overall Length | 12 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | For Cutting Pipe |
Pipe Threading Accessories - Item | Extension Shaft |
For Use With | Pipe Hog(R) Pipe Fitting Reamers |
Features | 12 in Long |
Application | For Extending Cutting Depth of Pipe Hogs |
Item | Extension Shaft |
Accessory Type | Extension Shaft |
Product Type | Extension Shaft |
Compatible Tool Series | Pipe Hog |
Compatible Mfr. Model No. | 16150, 16200, 16300, 16400 |
Compatible Threader Mfr. Model No. | 16150, 16200, 16300, 16400 |
Compatible Threader Manufacturer Part Number | 16150, 16200, 16300, 16400 |
Compatible Manufacturer Part Number | 16150, 16200, 16300, 16400 |
Description
Extension Shaft, Product Type Extension Shaft, Maximum Compatible Pipe Size Not Applicable, Includes Not Applicable, Compatible Threader Manufacturer Part Number 16150, 16200, 16300, 16400, Compatible Tool Series Pipe Hog, Features 12 in Long, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/4"R (CF767)
- KNIPEX 6 1/2 in Insulated Cable Cutter 1/0 AWG (95 18 165 SBA)
- KD TOOLS 3/8" Drive SAE Ratcheting Crowfoot Wrench Set, 11PCS, SAE, Open End, Full Polish Chrome (89118)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- WHEELER-REX Pipe Fitting Reamer, 1-1/2 in, Schedule 40 (16150)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- Wheeler-Rex Pipe Threading Accessories