Shop All Pump Parts
Wheeler-Rex
Drive Screw, Wheeler Rex
Mfr # 700669
Zoro # G1902400
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ratchet Chain Pipe Cutters
- Includes Block, Knob
- For Use With Mfr. Model Number 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8
- Impact Rated No
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 700669
- Zoro # G1902400
- Country of Origin United States
- Category Pump Parts
Details
Item | Drive Screw |
For Use With | Ratchet Chain Pipe Cutters |
Includes | Block, Knob |
For Use With Mfr. Model Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Impact Rated | No |
Fits Brand | Wheeler-Rex |
Application | Pipe Cutting |
Accessory Type | Replacement Drive Screw Assembly |
Compatible with Brand | Wheeler-Rex |
Compatible with Manufacturer Model Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Product Type | Replacement Drive Screw Assembly |
Compatible Product Type | Ratchet Chain Pipe Cutter |
Quantity | 1 |
Compatible with Manufacturer Part Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Compatible Grainger Part Number | 58KP33, 58KR66 |
Compatible with Manufacturer Model Number [NEW] | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Compatible Manufacturer Part Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Compatible Manufacturer Model Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
For Use with Mfr. Model Number | 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8 |
Description
Drive Screw, Compatible with Manufacturer Model Number 490-10, 490-12, 490-15, 490-6, 490-8, 491-6, 491-8, Compatible with Grainger Part Number 58KP33, 58KR66, Compatible Product Type Ratchet Chain Pipe Cutter, Compatible with Brand Wheeler-Rex, Product Type Replacement Drive Screw Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Liquid Level Switch Selectable 240VAC 200 psi (M5600)
- GEMS SENSORS 3/8" MNPT SPST NO Liquid Flow Switch 0.5 gpm (FS-380P, 197082)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- YAMADA SPOOL 10 (801404)
- Wheeler-Rex Pump Parts