Shop All Milling and Drilling Machines
Wheeler-Rex
Drilling Machine, 3/4" and 1" CTS
Mfr # 8200
Zoro # G7193387
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8200
- Zoro # G7193387
- Country of Origin United States
- Category Milling and Drilling Machines
Details
Item | Drilling Machine,3/4" and 1" CTS |
Description
Drilling Machine,3/4 In. and 1 In. CTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T20, 1" (13243)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 5/8 in Size, Standard Socket, Black Phosphate (49-66-6317)
- ASTRO PNEUMATIC GRINDER ANGLE 4" W/LEVER THROTTLE (AO3006)
- SUPERIOR TOOL HANDLE PULLER KIT 1/2"" (03875)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- WHEELER-REX Earthworm Hydro Drill (7800)
- JET Mill/Drill Machine, Swing 21-7/8" (JMD-40GH)
- DAYTON Mill/Drill, 14 In, 3/4HP, 110V, 115-2600 Sp (2LKP8)
- DAYTON Mill/Drill Machine, 5/8 Motor HP, 60 Hz (53UH19)
- JET Mill Drill, 26 In, 2 HP (350020)
- DAYTON Combination Lathe/Milling Machine, 115VAC (48WE41)
- Wheeler-Rex Milling and Drilling Machines