Shop All Pump Parts
Wheeler-Rex
Discharge Hose 3 In. x 25 ft.
Mfr # 56351
Zoro # G8002942
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Ends
- For Use With Mfr. Model Number 563000, 563001, 56301
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 56351
- Zoro # G8002942
- Country of Origin United States
- Category Pump Parts
Details
Item | Discharge Hose 3" x 25 ft. |
Includes | Threaded Ends |
For Use With Mfr. Model Number | 563000, 563001, 56301 |
Fits Brand | Wheeler-Rex |
Description
Discharge Hose 3 In. x 25 ft., Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 56300, 563000, 563001, 56301, Includes Threaded Ends
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666101-2EB-C)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC04SA-PTC1-G19)
- WATTS Float Rod, 1/4-20, 12 In L, Brass (41225)
- WHEELER-REX Cutter Chain for 8 In. Pipe (528)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- WHEELER-REX Cutter Wheel (700201)
- FLUX Replacement PTFE Stator, 54 mm, for 560GS 3A pumps (24-ZORO0026)
- Wheeler-Rex Pump Parts