Shop All Pump Parts
Wheeler-Rex
Discharge Hose 2 In. x 25 ft.
Mfr # 56251
Zoro # G8286047
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Ends
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 562000, 562001, 56201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 56251
- Zoro # G8286047
- Country of Origin United States
- Category Pump Parts
Details
Item | Discharge Hose 2" x 25 ft. |
Includes | Threaded Ends |
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 562000, 562001, 56201 |
Description
Discharge Hose 2 In. x 25 ft., Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 56200, 562000, 562001, 56201, Includes Threaded Ends
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 6, 3/4 In., Buna, Carbon Face, Ceramic Cup (BSP-201)
- ARO Modular (Threaded) Pipeapapt 2000 S, PK2 (104398-4)
- SHURFLO 700 Bilge Pump - 12 VDC, 700 GPH (355-110-10)
- DAYTON Float Assembly (PPTCOL23G)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- ARO Major Air Valve Kit (637395-3)
- Wheeler-Rex Pump Parts