Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Dies NPT
Mfr # 837825
Zoro # G8342835
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Reed, Ridgid, Wheeler-Rex
- For Use With Mfr. Model Number Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads
- Application Pipe
- For Pipe Size 1/2 in to 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 837825
- Zoro # G8342835
- UPC # 662933514902
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
For Pipe Size | 1/2 in to 3/4 in |
Compatible Pipe Size | 1/2 in |
Details
Item | 12R Threading Dies |
Impact Rated | No |
Fits Brand | Reed, Ridgid, Wheeler-Rex |
For Use With Mfr. Model Number | Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads |
Application | Pipe |
Compatible Die Head Manufacturer Part Number | 12R |
Thread Type | NPT |
Compatible Threader Type | Handheld Manual & Power Threaders |
Die Material | Alloy Steel |
For Threader Type | Handheld |
Description
12R Threading Dies, Compatible Pipe Size 1/2 in, Thread Type NPT, Die Material Alloy Steel, Application Pipe, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Grainger Part Number 4A509, Compatible Die Head Manufacturer Part Number 12R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 200I MG)
- BETA Swivel Handle, 1/2" Drive (009200846)
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-150)
- DRILL AMERICA 7/8" Bimetal Hole Saw (DMS04-1022)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- RIDGID Cutter Roll, PK2 (34775)
- Wheeler-Rex Power Tool Parts