Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Dies NPT, 3/4 12R
Mfr # 837830
Zoro # G7970697
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads
- Fits Brand Reed, Ridgid, Wheeler-Rex
- Impact Rated No
- Application Pipe
- Compatible Die Head Manufacturer Part Number 12R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 837830
- Zoro # G7970697
- UPC # 662933514957
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
Compatible Pipe Size | 3/4 in |
For Pipe Size | 1/2 in to 3/4 in |
Details
Item | 12R Threading Dies |
For Use With Mfr. Model Number | Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads |
Fits Brand | Reed, Ridgid, Wheeler-Rex |
Impact Rated | No |
Application | Pipe |
Compatible Die Head Manufacturer Part Number | 12R |
For Threader Type | Handheld |
Compatible Threader Type | Handheld Manual & Power Threaders |
Description
12R Threading Dies, Compatible Pipe Size 3/4 in, Application Pipe, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Grainger Part Number 4A510, Compatible Die Head Manufacturer Part Number 12R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mandrel, Coarse, M5, For Use With 5TUW4 (5PWX9)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- GREENLEE Carbide Tipped Cutter (645-1)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- JET Jwp15Hi-K, 15In. Planer Knife Set (3) (708807)
- Wheeler-Rex Power Tool Parts