Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Dies NPT, 1 12R
Mfr # 837835
Zoro # G8086924
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads
- Impact Rated No
- Fits Brand Reed, Ridgid, Wheeler-Rex
- Application Pipe
- Compatible Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 837835
- Zoro # G8086924
- UPC # 662933515008
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
Compatible Pipe Size | 1 in |
For Pipe Size | 1 in to 2 in |
Details
Item | 12R Threading Dies |
For Use With Mfr. Model Number | Ridge Universal 12R Die Heads, Wheeler Rex Universal 12R Die Heads |
Impact Rated | No |
Fits Brand | Reed, Ridgid, Wheeler-Rex |
Application | Pipe |
Compatible Threader Type | Handheld Manual & Power Threaders |
Compatible Die Head Manufacturer Part Number | 12R |
For Threader Type | Handheld |
Description
12R Threading Dies, Compatible Pipe Size 1 in, Application Pipe, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Grainger Part Number 4A511, Compatible Die Head Manufacturer Part Number 12R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- CRESCENT 10" Wide Jaw Adjustable Wrench (ATWJ210VS)
- CLEVELAND Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70260)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81946D2B103050)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX Dies NPT (837825)
- RIDGID Wheel (93325)
- Wheeler-Rex Pipe & Tubing Tool Parts