Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Cutter Wheel WR 95061/81/121 (Ci/Di)
Mfr # 8053
Zoro # G8154404
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 95061, 95081, 95121
- Impact Rated No
- Product Type Replacement Cutter Wheel
- Compatible Material CI/DI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8053
- Zoro # G8154404
- UPC # 662933172904
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Cutter Wheel |
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 95061, 95081, 95121 |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | CI/DI |
Compatible with Manufacturer Model Number | 95061, 95081, 95121 |
Compatible with Brand | Wheeler-Rex |
Quantity | 1 |
Compatible Manufacturer Part Number | 95061, 95081, 95121 |
Compatible with Manufacturer Part Number | 95061, 95081, 95121 |
Compatible with Manufacturer Model Number [NEW] | 95061, 95081, 95121 |
Compatible Manufacturer Model Number | 95061, 95081, 95121 |
For Use with Mfr. Model Number | 95061, 95081, 95121 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 95061, 95081, 95121, Compatible Material CI/DI, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" (CCMG-1212-DP-ALTIN)
- WINDCO INTERNATIONAL Windco International KW0102 Child Poly Wheel Barrow Molded Rubr Tire (KW0102)
- MIDWEST TOOL & CUTLERY 13 Repl Blade Snip (MWT-1200)
- OSG Straight Flute Hand Tap, Plug, 4 (1974301)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies NPT, 1-1/2 12R (837845)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- RIDGID Bearing, Caged Roller 916 (45142)
- Wheeler-Rex Pipe & Tubing Tool Parts