Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Cutter Wheel WR 95041 (Universal)
Mfr # 8079
Zoro # G8363397
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95041
- Fits Brand Wheeler-Rex
- Impact Rated No
- Product Type Replacement Cutter Wheel
- Compatible Material Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8079
- Zoro # G8363397
- UPC # 662933537352
- Country of Origin United Kingdom
- Category Pipe & Tubing Tool Parts
Details
Item | Cutter Wheel |
For Use With Mfr. Model Number | 95041 |
Fits Brand | Wheeler-Rex |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Universal |
Compatible with Brand | Wheeler-Rex |
Compatible with Manufacturer Model Number | 95041 |
Quantity | 1 |
Compatible Manufacturer Part Number | 95041 |
Compatible with Manufacturer Part Number | 95041 |
Compatible with Manufacturer Model Number [NEW] | 95041 |
Compatible Manufacturer Model Number | 95041 |
For Use with Mfr. Model Number | 95041 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 95041, Compatible Material Universal, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025540)
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- GEARWRENCH 1/4" 12 Point Long Pattern Combination Wrench (81650)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #60 (44130)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- BOSCH Label (1611110C60)
- Wheeler-Rex Power Tool Parts