Shop All Cutter Parts
Wheeler-Rex
Cutter Wheel for Ridge and Reed
Mfr # 8045
Zoro # G2981301
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reed, Ridge
- Impact Rated No
- For Use With Mfr. Model Number MC2, 132, 150, 151, 152, 153, 205
- Product Type Replacement Cutter Wheel
- Compatible with Brand Reed, Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8045
- Zoro # G2981301
- UPC # 662933172706
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Reed, Ridge |
Impact Rated | No |
Item | Cutter Wheel |
For Use With Mfr. Model Number | MC2, 132, 150, 151, 152, 153, 205 |
Product Type | Replacement Cutter Wheel |
Compatible with Brand | Reed, Ridgid |
Compatible with Manufacturer Model Number | MC2, 132, 150, 151, 152, 153, 205 |
Compatible Material | Aluminum, Copper |
Quantity | 1 |
Compatible with Manufacturer Part Number | MC2, 132, 150, 151, 152, 153, 205 |
Compatible Manufacturer Part Number | MC2, 132, 150, 151, 152, 153, 205 |
Compatible with Manufacturer Model Number [NEW] | MC2, 132, 150, 151, 152, 153, 205 |
Compatible Manufacturer Model Number | MC2, 132, 150, 151, 152, 153, 205 |
For Use with Mfr. Model Number | MC2, 132, 150, 151, 152, 153, 205 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number MC2, 132, 150, 151, 152, 153, 205, Compatible Material Aluminum, Copper, Compatible with Grainger Part Number 1ATH8, Compatible with Brand Reed, Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Diamond Ultra Dry Core Bit (48-17-0160)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- ZORO SELECT Retaining Ring Applicator, E-Style, 5mm (A-605)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Blade, Wheeler Rex (3293)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- ZORO SELECT Cutting Blade (S8115601)
- Wheeler-Rex Hand Tool Parts