Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Cutter Wheel for Ridge and Reed
Mfr # 8021
Zoro # G8176463
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Reed, Ridge
- For Use With Mfr. Model Number TC3Q, TC4Q, TC5Q, 106, 107, 30, 40
- Product Type Replacement Cutter Wheel
- Compatible with Brand Reed, Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 8021
- Zoro # G8176463
- UPC # 662933172003
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Cutter Wheel |
Impact Rated | No |
Fits Brand | Reed, Ridge |
For Use With Mfr. Model Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Product Type | Replacement Cutter Wheel |
Compatible with Brand | Reed, Ridgid |
Compatible with Manufacturer Model Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Compatible Material | Aluminum, Brass, Copper, Steel |
Quantity | 1 |
Compatible Manufacturer Part Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Compatible Grainger Part Number | 4CW56 |
Compatible with Manufacturer Model Number [NEW] | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Compatible with Manufacturer Part Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Compatible Manufacturer Model Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
For Use with Mfr. Model Number | TC3Q, TC4Q, TC5Q, 106, 107, 30, 40 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number TC3Q, TC4Q, TC5Q, 106, 107, 30, 40, Compatible Material Aluminum, Brass, Copper, Steel, Compatible with Grainger Part Number 4CW56, Compatible with Brand Reed, Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- CHICAGO PNEUMATIC 1/2" Reversible Pistol Air Drill 500 rpm (CP789HR)
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.64"L, HR Phenolic (2965HW)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- RIDGID Groove Set, 1-1/4 In to 1-1/2 In (92437)
- Wheeler-Rex Power Tool Parts