Shop All Cutter Parts
Wheeler-Rex
Cutter Wheel for Ridge and Reed
Mfr # 8001
Zoro # G8551575
original price:
$17.09
12% off
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reed, Ridge
- For Use With Mfr. Model Number 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535
- Impact Rated No
- Product Type Replacement Cutter Wheel
- Compatible Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 8001
- Zoro # G8551575
- UPC # 662933171600
- Country of Origin Spain
- Category Cutter Parts
Details
Fits Brand | Reed, Ridge |
For Use With Mfr. Model Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Item | Cutter Wheel |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible Material | Stainless Steel |
Compatible with Manufacturer Model Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Compatible with Brand | Reed, Ridgid |
Quantity | 1 |
Compatible with Manufacturer Model Number [NEW] | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Compatible Manufacturer Part Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Compatible Grainger Part Number | 4A506, 4CW52, 4CW85 |
Compatible with Manufacturer Part Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Compatible Manufacturer Model Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
For Use with Mfr. Model Number | 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 2-1, 2-1Q, 2-3, 2-3Q, 2-4, 2-4WG, 1, 2, 201, 202, 2A, 300, 42, 42A, 5031A, 535, Compatible Material Stainless Steel, Compatible with Grainger Part Number 4A506, 4CW52, 4CW85, Compatible with Brand Reed, Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-10' 10-1/2)
- BETA Evox Screwdriver for Dzus head screws (012011501)
- DEWALT 20V MAX* Cordless Cable (Tool Only) (DCN701B)
- MITUTOYO SPC Cable, 80 In, For 543 IDF Series (965014)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Snipper Blade (5200)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Blade, Wheeler Rex (3293)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- GREENLEE Packing Kit-Repair (13797)
- Wheeler-Rex Cutter Parts