Shop All Pump Parts
Wheeler-Rex
Cutter Chain for 8 In. Pipe
Mfr # 701077
Zoro # G8404557
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 3990-8
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 701077
- Zoro # G8404557
- Country of Origin United States
- Category Pump Parts
Details
Item | Cutter Chain for 8" Pipe |
For Use With Mfr. Model Number | 3990-8 |
Fits Brand | Wheeler-Rex |
Description
Cutter Chain for 8 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 3990-8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Oil Spotter, 230V, w/Remote Alarm (1037723)
- ARO Kit Service, Regulator(Non-Relieving), 10 (104454)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size (5UWL4)
- ARO Lever, Hand (115642)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- WHEELER-REX Cutter Wheel (700201)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- ARO Repair Kit, Santoprene, 6CCN2, 6CCN3, 6CCN8 (637375-AA)
- Wheeler-Rex Pump Parts