Shop All Pump Parts
Wheeler-Rex
Cutter Chain for 8 In. Pipe
Mfr # 533
Zoro # G8221911
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roller Kit
- For Use With Mfr. Model Number 490-8, 590-8
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 533
- Zoro # G8221911
- Country of Origin United States
- Category Pump Parts
Details
Item | Cutter Chain for 8" Pipe |
Includes | Roller Kit |
For Use With Mfr. Model Number | 490-8, 590-8 |
Fits Brand | Wheeler-Rex |
Description
Cutter Chain for 8 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 490-8, 590-8, Includes Roller Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW81)
- ZORO SELECT Kit, Valves (KIT 1864)
- BELL & GOSSETT Coupler, Pump (118723)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Cutter Wheel (700201)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- SANDPIPER Repair Kit, Air, 1/2 In, 3/4 In Pump (476.219.000)
- Wheeler-Rex Pump Parts