Shop All Pump Parts
Wheeler-Rex
Cutter Chain for 8 In. Pipe
Mfr # 528
Zoro # G7843525
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 490-8, 590-8
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 528
- Zoro # G7843525
- Country of Origin United States
- Category Pump Parts
Details
Item | Cutter Chain for 8" Pipe |
For Use With Mfr. Model Number | 490-8, 590-8 |
Fits Brand | Wheeler-Rex |
Description
Cutter Chain for 8 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 490-8, 590-8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- SOTERA Meter, Digital, 1 In, 2-20 gpm (825)
- DAYTON NO Mechanical Float Switch 115VAC (3BY81)
- BERLISS Mechanical Seal, Type 2, 1-3/4 In., Buna, Carbon Face, Ni-Resist Cup (BSP-288)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Hydraulic Pump (1930)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- HARTELL Lta Seal Assembly (901225)
- Wheeler-Rex Pump Parts