Shop All Pump Parts
Wheeler-Rex
Cutter Chain for 6 In. Pipe
Mfr # 700987
Zoro # G8093906
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 3990-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 700987
- Zoro # G8093906
- Country of Origin United States
- Category Pump Parts
Details
Item | Cutter Chain for 6" Pipe |
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 3990-6 |
Description
Cutter Chain for 6 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 3990-6
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- DIVERSITECH NC Condensation Overflow Safety Switch (SOS-1)
- DAYTON Centrifugal Pump, 2 HP, 1 Ph, 115/230VAC (55JJ65)
- FILL-RITE Fuel Transfer Pump, 12 to 24V DC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet (NX25-DDCNB-PX)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- WHEELER-REX Hydraulic Pump (1930)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- SPRINGER PARTS R Seal Front Cartridge; Replaces APV® Part# 03HP280219 (03HP280219SP)
- Wheeler-Rex Pump Parts