Shop All Pump Parts
Wheeler-Rex
Cutter Chain for 6 In. Pipe
Mfr # 532
Zoro # G7849834
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roller Kit
- For Use With Mfr. Model Number 490-6, 590-6
- Fits Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 532
- Zoro # G7849834
- Country of Origin United States
- Category Pump Parts
Details
Item | Cutter Chain for 6" Pipe |
Includes | Roller Kit |
For Use With Mfr. Model Number | 490-6, 590-6 |
Fits Brand | Wheeler-Rex |
Description
Cutter Chain for 6 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 490-6, 590-6, Includes Roller Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHK2)
- DAYTON Hand Drum Pump, Polyacetal, 3/4 In HB (5UWG7)
- DANNER Replacement Rotor for Pro-Line Hy-Drive 2600 (12774)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Cutter Chain for 8 In. Pipe (528)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Hydraulic Pump (1930)
- FILL-RITE Switch Lever Kit (KIT700SW)
- Wheeler-Rex Pump Parts