No Product Image Available

Wheeler-Rex

Cutter Chain for 12 In. Pipe


product price: $589.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number 490-12, 590-12
  • Fits Brand Wheeler-Rex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Cutter Chain for 12" Pipe
For Use With Mfr. Model Number 490-12, 590-12
Fits Brand Wheeler-Rex

Description

Cutter Chain for 12 In. Pipe, Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 490-12, 590-12

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.