Shop All Pipe Threading and Cutting Machines
This Product is Discontinued
Wheeler-Rex
CTS Fitting Saver, 3/4 in, Schedule 80 (Discontinued)
Mfr # 19035
Zoro # G4937186
This Product is Discontinued
Key Features
- Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
- For Use With Schedule 80 Pipe
- For Nominal Pipe Size 3/4 in
- Chuck Size 3/8 in
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 19035
- Zoro # G4937186
- UPC # 662933190359
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Dimensions
For Nominal Pipe Size | 3/4 in |
Chuck Size | 3/8 in |
Compatible Pipe Size | 3/4 in |
For Pipe Size | 3/4 in |
Min. to Max. Pipe Size | 3/4 in |
Maximum Compatible Pipe Size | 3/4 in |
Details
Item | CTS Fitting Saver |
Application | Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings |
For Use With | Schedule 80 Pipe |
Pipe Schedule | 80 |
Pipe Savers - Item | Pipe Fitting Saver |
Fitting Saver Type | CTS |
Compatible Pipe Schedule | 80 |
Tool Weight | 0.45 lb |
Number of Pieces | 1 |
Product Type | Fitting Saver |
Description
CTS Fitting Saver, Fitting Saver Type CTS, Compatible Pipe Size 3/4 in, Compatible Pipe Schedule 80, Chuck Size 3/8 in, Features Fits 3/8 Drill Chuck, Irrigation and Sprinkler Contractors, Perfect For Plumbing, Quickly and Easily Removes Pipe From Solvent Welded Fittings, Saves Time and Money Over Replacing Whole Assemblies, Tool Weight 0.45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.