Shop All Plumbing Specialty Tools
Wheeler-Rex
Copper Pipe Shut Off Tool, 3/4-1 in Cap
Mfr # 85
Zoro # G4819692
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 8-3/4
- Function Temporary Shut Off for Soft Copper Tubing
- Includes #62 Clamp, Carrying Case, Ratchet
- Capacity (In.) 3/4 to 1 in
- Features Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 85
- Zoro # G4819692
- UPC # 662933103908
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 8-3/4 |
Tool Length | 8 3/4 in |
Maximum Pipe Size | 1 in |
Minimum Pipe Size | 3/4 in |
Pipe Size Range | 3/4 in - 1 in |
For Pipe Size | 3/4 in - 1 in |
Details
Item | Pipe Shut Off Tool |
Function | Temporary Shut Off for Soft Copper Tubing |
Includes | #62 Clamp, Carrying Case, Ratchet |
Capacity (In.) | 3/4 to 1 in |
Features | Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal |
Product Type | Pipe Shut Off Tools for Copper Pipe |
Material Application | Soft Copper Tubing |
Compatible Product Type | Pipe |
Body Material | Copper |
Description
Pipe Shut Off Tool, Minimum Pipe Size 3/4 in, Maximum Pipe Size 1 in, Material Application Soft Copper Tubing, Tool Length 8 3/4 in, Includes #62 Clamp, Carrying Case, Ratchet, Body Material Copper, Compatible Product Type Pipe, Features Compact and Easy to Use, Complete with Ratchet, Socket, Holding Clamp and Toolbox, Corrosion Resistant, Does Not Overwork Tube Walls, Shuts-Off, Holds and Restores Flow, Swing-Out Design for No Die Removal, Function Temporary Shut Off for Soft Copper Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/4" x 1-1/4" x 3/4", Press Ends (9100255PC)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- SLOAN Flush Valve Part G2 Plus 8111-1.28 (3250289)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L (8808)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- WHEELER-REX Valve Key Extension, 24 in L (88024)
- LEGEND VALVE MULTI CRIMP TOOL SET 1-1/4-2 (508-281)
- Wheeler-Rex Plumbing Tools