Shop All Flaring & Swaging Tools
Wheeler-Rex
Copper Flare Locknut, for 8601, 1"
Mfr # 8649
Zoro # G7136066
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8649
- Zoro # G7136066
- Country of Origin Canada
- Category Flaring & Swaging Tools
Details
Item | Copper Flare Locknut,for 8601,1" |
Description
Copper Flare Locknut,for 8601,1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-FLO Check Valve, 1", Brass (EFCV100)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PTFE (T01150)
- ZORO SELECT 1-1/4" MNPT x MNPT Black Steel Black Pipe Nipple Assortment (6KC75)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- MILWAUKEE TOOL 3/4" ProPEX Expansion Head (49-16-2406)
- ROTHENBERGER Flaring Tool Pro Set, 1/8"-3/4" (222402)
- IMPERIAL Flaring/Reaming Kit, 3 Pc, 37 Deg (402-FA)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- IMPERIAL Tube Working Kit, 10 in. L, Steel Yoke (275-FSC)
- MILWAUKEE TOOL 1-1/4" M18 ProPEX Expansion Head (49-16-2610)
- RIDGID 41162 Model 377 Precision Non-Ratcheting Flaring Tool (41162-RIDGID)
- Wheeler-Rex Flaring & Swaging Tools