Shop All Pipe & Tubing Cutters
Wheeler-Rex
Close Quarters Tubing Cutter 1/4in - 2-3/8in, Limited Red Edition
Mfr # 4992RED
Zoro # G011633928
product price: $215.99
/ea
Free Shipping & Returns
$215.99
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
- Brand Wheeler-Rex
- MFR # 4992RED
- Zoro # G011633928
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 4992 Close Quarters Tubing Cutter 1/4in - 2-3/8in Made specifically for plumbing remodeling, commercial boiler and air conditioning jobs where standard cutters simply donftt have the room. Cuts thin-wall material like traps and tailpieces with no distortion. Good for under vanities, close to walls, waste and overflows. Eliminates sawing which can loosen joints. New Features: - Now offering a plastic cutter wheel to cut through the wall thickness on larger diameter plastic pipe ie: 2in yellow plastic gas line.- A sleeker look, tool-less pin. The pin holds in place with a ball detent feature.- Just push it out with your thumb. Specifications: For 1/4in to 2-3/8in 6-59mm O.D. non-ferrous tube and plastic pipe and tube.Weight 1.5lbs .7Kg Use the 8038 replacement cutter wheel for copper included Use the 8033 replacement cutter wheel for plastic / ABS sold separately
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
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- AMERICAN HYDRO Siphoning System, The Works All Parts Kit (265072)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (849-010)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- WHEELER-REX Minislice, 50ft (8520)
- GENERAL TOOLS Hose & Tubing Cutter (115)
- Wheeler-Rex Plumbing Tools