Shop All Wire Strippers & Crimpers
Wheeler-Rex
Close Quarters Crimp Tool, 3/4"
Mfr # 89216
Zoro # G7135731
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Features Designed for 3/4" Pipe Sizes; Light Weight With a Comfort Fit Handle, Its High Mechanical Action Allows One Hand Crimping to ASTM Specifications
- Cutting Action Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 89216
- Zoro # G7135731
- UPC # 662933233650
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 12" |
Details
Features | Designed for 3/4" Pipe Sizes; Light Weight With a Comfort Fit Handle, Its High Mechanical Action Allows One Hand Crimping to ASTM Specifications |
Cutting Action | Toggle |
Item | Close Quarters Crimp Tool,3/4" |
Description
Close Quarters Crimp Tool,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Rabbeting Router Bit, 1-3/8" Cutting Dia. (32-502)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1661400)
- HOUGEN 7/8 in. x 2 in. 12,000-Series Annular Cutter (12228)
- KLEIN TOOLS Insulated Slotted Screwdriver 5/16 in Round (602-7-INS)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- COMMSCOPE Replacement for Commscope Cpt-158u (CPT-158U COMMSCOPE)
- MONOPRICE Network Cable Crimper 8P8C Rj 45 (195)
- C.K TOOLS C. K Tools 430004 Kabifix Cable Stripper/Plastic Tube Cutter (430004)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- KNIPEX Dismantling & Stripping Pliers (KN305420)
- Wheeler-Rex Wire Strippers & Crimpers