Shop All Cutter Parts
Wheeler-Rex
Blade, Wheeler Rex
Mfr # 4293
Zoro # G0385966
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 4290, 4490, 6000
- Impact Rated No
- Compatible with Manufacturer Model Number 4290, 4490, 6000
- Accessory Type Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4293
- Zoro # G0385966
- UPC # 662933149906
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 4290, 4490, 6000 |
Impact Rated | No |
Item | Blade |
Compatible with Manufacturer Model Number | 4290, 4490, 6000 |
Accessory Type | Replacement Blade |
Features | For PVC and ABS Plastic Pipe |
For Use With | Internal Plastic Pipe Cutters |
Application | Internal Plastic Pipe |
Compatible with Brand | Wheeler-Rex |
Product Type | Replacement Cutter Blade |
Compatible Material | Plastic |
Compatible Mfr. Model No. | 4290, 4490, 6000 |
Compatible Threader Mfr. Model No. | 4290, 4490, 6000 |
Compatible Threader Manufacturer Part Number | 4290, 4490, 6000 |
Compatible Manufacturer Part Number | 4290, 4490, 6000 |
Description
Blade, Product Type Replacement Cutter Blade, Compatible Threader Manufacturer Part Number 4290, 4490, 6000, Application Internal Plastic Pipe, Compatible Cutter Grainger Part Number 58KN99, Features For PVC and ABS Plastic Pipe, Fits Brand Wheeler-Rex, For Use With Internal Plastic Pipe Cutters, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO K5 Stilt Kit Leg Bands (TP02455)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Sq End (414-250011)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- COUGAR PRO Set 1/2" Dr 16 Pc Set 6 Pt Std Cougar Pr (A42)
- WHEELER-REX Snipper Blade (5299)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- WHEELER-REX Blade, Wheeler Rex (3293)
- DIXON Replacement Blade, For Use with LHC95 PVC Tubing and Hose Cutter, SS (LHC95RB)
- Wheeler-Rex Hand Tool Parts