Shop All Cutter Parts
Wheeler-Rex
Blade, Wheeler Rex
Mfr # 1293
Zoro # G0385948
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 1590, 2290, 2492
- Compatible with Manufacturer Model Number 1590, 2290, 2492
- For Use With Internal Plastic Pipe Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 1293
- Zoro # G0385948
- UPC # 662933124606
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
Item | Blade |
Impact Rated | No |
For Use With Mfr. Model Number | 1590, 2290, 2492 |
Compatible with Manufacturer Model Number | 1590, 2290, 2492 |
For Use With | Internal Plastic Pipe Cutters |
Application | Internal Plastic Pipe |
Accessory Type | Replacement Blade |
Compatible with Brand | Wheeler-Rex |
Features | For PVC and ABS Plastic Pipe |
Product Type | Replacement Cutter Blade |
Compatible Material | Plastic |
Compatible Mfr. Model No. | 1590, 2290, 2492 |
Compatible Threader Mfr. Model No. | 1590, 2290, 2492 |
Compatible Threader Manufacturer Part Number | 1590, 2290, 2492 |
Compatible Manufacturer Part Number | 1590, 2290, 2492 |
Description
Blade, Product Type Replacement Cutter Blade, Compatible Threader Manufacturer Part Number 1590, 2290, 2492, Application Internal Plastic Pipe, Compatible Cutter Grainger Part Number 58KN77, Features For PVC and ABS Plastic Pipe, Fits Brand Wheeler-Rex, For Use With Internal Plastic Pipe Cutters, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Cordless 3/8” Right Angle Drill/Driver (2415-20)
- TITAN ADAPTER QUICK CHANGE IMPACT Q (TL12034)
- CRESCENT 1-3/4" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW6)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- RIDGID Ball Bearing (44760)
- Wheeler-Rex Cutter Parts