Shop All Pipe Wrenches
Wheeler-Rex
8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8"
Mfr # 4508
Zoro # G7079698
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Jaw Capacity 1"
- Handle Material Iron
- Jaw Type Replaceable
- Features Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4508
- Zoro # G7079698
- UPC # 662933151053
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 8" |
Details
Item | Straight Iron Pipe Wrench,8" |
Jaw Capacity | 1" |
Handle Material | Iron |
Jaw Type | Replaceable |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Material | Heat Treated Alloy Steel |
Handle Type | I-Beam, Straight |
Description
Straight Iron Pipe Wrench,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pulaski Axe, Fiberglass, 36 In. (6894273)
- ULLMAN Spring Claw, Mag, Flex, LED, 25-3/8 In, 5 lb (16MLT)
- DRILL AMERICA 4-40 Carbon Steel Bottoming Hand Tap (DWTB4-40)
- AIRCAT Non Vac Orbital Palm Sander, 6700-6-336 (6700-6-336)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- MILWAUKEE TOOL 10 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7110)
- CRESCENT 12" Self-Adjusting Steel Pipe Wrench (CPW12S)
- WESTWARD 24 in L 3 in Cap. Aluminum Offset Pipe Wrench (1XJZ9)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- Wheeler-Rex Pipe Wrenches