Shop All Pipe & Tubing Cutters
Wheeler-Rex
69012 Glass Tube Cutter, 1/4in - 3/4in
Mfr # 69012-REX
Zoro # G511788036
Free Shipping & Returns
$139.99
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
- Brand Wheeler-Rex
- MFR # 69012-REX
- Zoro # G511788036
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 69012-REX Glass Tube Cutter, 1/4in - 3/4in For cutting glass tube and pipe as well as other brittle tubular materials, these Glass Tube Cutters use the original Wheeler insqueeze and popin principle and employ cutter wheels in the chain. WHEELER-REX designs and manufactures the hardest working tube tools. Period.Features and Benefits: Designed to cut glass tube and brittle tubular materials from 1/4in - 3/4in 6mm - 18mmBased on the original Wheeler insqueeze and popin principleReplaceable chainWeight: .7 lbs
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
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- ZORO SELECT Straight Coupling, Aluminum, 1/4 in (ZUSA-PF-9380)
- ZORO SELECT 2-1/2" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-291)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- RAPIDAIR Fastpipe Installation Tool Kit, 1 in (F0137)
- Wheeler-Rex Pipe & Tubing Cutters