Shop All Pipe Wrenches
Wheeler-Rex
60" L 8" Cap. Iron Straight Iron Pipe Wrench, 60"
Mfr # 4560
Zoro # G7093950
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60"
- Jaw Capacity 8"
- Handle Material Iron
- Jaw Type Replaceable
- Handle Type I-Beam, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4560
- Zoro # G7093950
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 60" |
Details
Item | Straight Iron Pipe Wrench,60" |
Jaw Capacity | 8" |
Handle Material | Iron |
Jaw Type | Replaceable |
Handle Type | I-Beam, Straight |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Material | Heat Treated Alloy Steel |
Description
Straight Iron Pipe Wrench,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 45335 Rear Bearing, 234 Id x 112 L, For Use With Model 300300A Pipe and Bolt Threading Machin (45335R)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- JOHNSON LEVEL & TOOL Line/Dot Laser Level, Int, Red, 65 ft. (40-6618)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- K-TOOL INTERNATIONAL 24" L Cast Iron Pipe Wrench, 24" (KTI-49024)
- AMPCO SAFETY TOOLS 48 in L 7 9/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-216)
- PERFORMANCE TOOL PIPE WRENCH CAST IRON 8"" (W1133-8B)
- Wheeler-Rex Pipe Wrenches