Shop All Pipe & Tubing Cutters
Wheeler-Rex
5694 Close Quarters Tubing Cutter Kit for 1/4in - 2-3/8in
Mfr # 5694-REX
Zoro # G211788152
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 5694-REX
- Zoro # G211788152
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 4992 Close Quarters Tubing Cutter Kit for 1/4in - 2-3/8in Our WHEELER-REX 4992 Close Quarters Tubing Cutter has been favored by plumbers for over20 years with thousands of units sold. Designed for use in tight spaces, the 4992R has a sleek red look and allows for cuts from 1/4in to 2-3/8in OD non-ferrous tube and plastic pipe tube. Optional 8033 cutter wheel designed for plastic tube sold separately. The kit also includes all three of the popular Auto-C Tubing Cutters. Designed to cut type-K, L and M Copper and CTS CPVC. The spring-loaded cutter wheel self-feeds with consistent pressure, making for an easy cut that, complete in seconds. 8046 4992R CLOSE QUARTER TUBING CUTTER Designed for plumbing, boiler and air conditioning jobs Great for under vanities, close to walls and waste & overflows Ergonomic design allows for cuts up to 2-3/8 with minimal clearance Quick release pin allows for fast wheel change Cuts thin-wall material like traps and tailpieces with no distortion Four rollers allow for precise cuts every time REPLACEMENT CUTTER WHEELS - No. 8038 Metal - No. 8033 Plastic Kit includes: 4992R Close Quarters Tubing Cutter 1/4in - 2-3/8in 5690 1/2in Auto-C Tubing Cutter 5691 3/4in Auto-C Tubing Cutter 5692 1in Auto-C Tubing Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/4" OD Tube, Aluminum (100125-4-865)
- LEGEND VALVE 3/4" X 12" BRASS NIPPLE (311-096)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 1/2" Tube Size, Black (ZUSA-TF-PTC-132)
- PARKER 1/4" MNPT 316 SS 90 Degree Elbow (4-4 ME-SS)
- WHEELER-REX 3290 Internal Pipe Cutter 3in (3290-REX)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX 69012 Glass Tube Cutter, 1/4in - 3/4in (69012-REX)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- SUPERIOR TOOL Tube Cutter 1/8X5/8 Min (35025)
- Wheeler-Rex Pipe & Tubing Cutters