Shop All Pipe & Tubing Cutters
Wheeler-Rex
5691 Auto-C Tubing Cutter 3/4in
Mfr # 5691-REX
Zoro # G611788226
$42.99
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
- Brand Wheeler-Rex
- MFR # 5691-REX
- Zoro # G611788226
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 5691 Auto-C Tubing Cutter 3/4in 22.2Mm With itfts C-shape, these cutters are easy to grip and do not require any swing space. Just turn the cutter in the direction of the arrow and the cut will be complete in seconds. The spring loaded cutter wheel self feeds with consistent pressure.SpecificationsCuts type-K, L and M copper and CTS CPVC.Auto-C Cutter 3/4in 22.2mm Weight .5lb .23Kg
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
- LEGEND VALVE 1/2 PEX x 3/8 OD T581 NO LEAD (114-109NL)
- ANVIL 3/4X11/2Xh Blk Steel CW Nipple (0330518804)
- TOTO Aquia IV Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Sedona Beige (ST446EMNA#12)
- PARKER Tee, Brass, 1/4 in Pipe Size, 3200 PSI (1/4 MRO-B)
- WHEELER-REX 3290 Internal Pipe Cutter 3in (3290-REX)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Ratch Cut, 1/8"-3/8" (3590)
- GRAY TOOLS Tube Cutter 1/4" to 3" O.D.. (84169)
- Wheeler-Rex Plumbing Tools