Shop All Pipe & Tubing Cutters
Wheeler-Rex
5690 Auto-C Tubing Cutter 1/2in
Mfr # 5690-REX
Zoro # G311788243
product price: $33.89
/ea
$33.89
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
- Brand Wheeler-Rex
- MFR # 5690-REX
- Zoro # G311788243
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 5690 Auto-C Tubing Cutter 1/2in 15.9Mm With itfts C-shape, these cutters are easy to grip and do not require any swing space. Just turn the cutter in the direction of the arrow and the cut will be complete in seconds. The spring loaded cutter wheel self feeds with consistent pressure.SpecificationsCuts type-K, L and M copper and CTS CPVC.Auto-C Cutter 1/2in 15.9mm Weight .5lb .23Kg
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
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 2"" SXS (PVC 08300 2000)
- TYGON Tubing, 1/32 I.D., 50 ft., Clear, Flexible (ACF00001)
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 1/2" ID x 3/4" OD x 100' (PVC12-34ANA)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310500608)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- YELLOW JACKET Tubing Cutter, 1/8" to 5/8" Cut Cap. (60160)
- Wheeler-Rex Pipe & Tubing Cutters