Shop All Pipe & Tubing Cutters
Wheeler-Rex
5291 Plastic Pipe Cutter 1/8in- 1-5/8in
Mfr # 5291-REX
Zoro # G911788148
product price: $122.99
/ea
Free Shipping & Returns
$122.99
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
- Brand Wheeler-Rex
- MFR # 5291-REX
- Zoro # G911788148
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 5291 Plastic Pipe Cutter 1/8in- 1-5/8inWHEELER-REX Professional Snippers have been proven with years of professional use to be the snippers to have in your tool box. Durable and of high quality, with strong construction and long blade life, they are a must. Features: For 1/8in to 1-5/8in O.D. 3-42mm Schedule 40 Materials: PVC, ABS, vinyl, poly pipe and tubing. Ratchet style. Weight: 1lb .5kg Replacement Blade No. 5300
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
- BLACK SWAN PTFE Tape-High Den-China1/2X520-10Pack (02125-10)
- MOEN Eco-Performance Handshower (147913)
- ZORO SELECT Wye, Brass, 1/2 in Pipe Size, Female NPT (ZUSA-PF-10517)
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Brass Model 30 Auto Dra, Double-Check Backflow Prev. Sillcock (30CP-22)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- RIDGID Tubing Cutter, 3/16 in to 1-3/16 in OD Cutting Capacity, Enclosed Feed Standard Wheel Cutter (150)
- Wheeler-Rex Pipe & Tubing Cutters