Shop All Pipe & Tubing Cutters
Wheeler-Rex
4992 Close Quarters Tubing Cutter 1/4in - 2-3/8in
Mfr # 4992-REX
Zoro # G411788037
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 4992-REX
- Zoro # G411788037
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 4992 Close Quarters Tubing Cutter 1/4in - 2-3/8in Made specifically for plumbing remodeling, commercial boiler and air conditioning jobs where standard cutters simply donftt have the room. Cuts thin-wall material like traps and tailpieces with no distortion. Good for under vanities, close to walls, waste and overflows. Eliminates sawing which can loosen joints. New Features: - Now offering a plastic cutter wheel to cut through the wall thickness on larger diameter plastic pipe ie: 2in yellow plastic gas line.- A sleeker look, tool-less pin. The pin holds in place with a ball detent feature.- Just push it out with your thumb. Specifications: For 1/4in to 2-3/8in 6-59mm O.D. non-ferrous tube and plastic pipe and tube.Weight 1.5lbs .7Kg Use the 8038 replacement cutter wheel for copper included Use the 8033 replacement cutter wheel for plastic / ABS sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 5 ft Length, Type L (LH10005)
- SMITH-COOPER Coupling, 1-1/2", 150,316, Thrd Heavy (4381034270)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905569)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- WHEELER-REX 90764 Tubing Cutter 1/4in - 3in For Stainless (90764-REX)
- WHEELER-REX Tubing Cutter, 1/4" to 3/4" Cut Cap. (69012)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- RIDGID Hinged Pipe Cutters, RIDGID 83080 (83080)
- Wheeler-Rex Plumbing Tools