Shop All Pipe Wrenches
Wheeler-Rex
48" L 6" Cap. Aluminum Aluminum Straight Pipe Wrench, 48"
Mfr # 4448
Zoro # G7123816
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48"
- Jaw Capacity 6"
- Handle Material Aluminum
- Jaw Type Replaceable
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4448
- Zoro # G7123816
- UPC # 662933150803
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Aluminum Straight Pipe Wrench,48" |
Jaw Capacity | 6" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Handle Type | Straight |
Material | Heat Treated Alloy Steel |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Description
Aluminum Straight Pipe Wrench,48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M12X1.25 Die Hex Rethreading Carbon Steel Metric (5471466)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- JOHNSON LEVEL & TOOL Bulls Eye Level (100)
- DRILLCO 5/32 X 4-1/2, ANCHOR DRILLS -1800E (180E1104)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WILLIAMS 14" L 2-9/16" Cap. Aluminum Pipe Wrench, 14", Aluminum Heavy Duty (13506)
- SURTEK Stillson Pipe Wrench 18” Malleable Iron (8518)
- PROTO 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (J810HD)
- Wheeler-Rex Wrenches