Shop All Pipe Wrenches
Wheeler-Rex
36" L 5" Cap. Aluminum Aluminum Straight Pipe Wrench, 36"
Mfr # 4436
Zoro # G7073669
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36"
- Jaw Capacity 5"
- Handle Material Aluminum
- Features Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
- Material Heat Treated Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4436
- Zoro # G7073669
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 36" |
Details
Item | Aluminum Straight Pipe Wrench,36" |
Jaw Capacity | 5" |
Handle Material | Aluminum |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Material | Heat Treated Alloy Steel |
Handle Type | Straight |
Jaw Texture | Replaceable |
Description
Aluminum Straight Pipe Wrench,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Triangle Turning Insert, Triangle, 3, TPMT, 2, Carbide (TPMT 32.52-LX6 UD2)
- STAHLWILLE TOOLS Rubber composition hammer d.75 mm 780 g (70140003)
- WIHA Precision Nut Driver, Metric, 2mm, 2-7/16in (26520)
- K-TOOL INTERNATIONAL 1/4" Drive, 13mm Metric Socket, 6 Points (KTI-26113)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- K-TOOL INTERNATIONAL 10" L Cast Iron Pipe Wrench, 10" (KTI-49010)
- URREA 18" L 2-1/2" Cap. Aluminum Pipe Wrench (818A)
- Wheeler-Rex Pipe Wrenches