Shop All Plumbing Specialty Tools
Wheeler-Rex
3/4 to 2 Inch CTS Flare NPT Manual Hot Tap Machine
Mfr # 8220
Zoro # G311221184
product price: $1,758.99
/ea
Free Shipping & Returns
$1,758.99
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
- Brand Wheeler-Rex
- MFR # 8220
- Zoro # G311221184
- UPC # 662933617306
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
The Wheeler Rex Hot Tap Machines are great for wet tapping Copper, Steel, Cast Iron, Ductile, and PVC and C900 Plastic Pipe. This Portable Hot Tapping Machine is hand operated and designed for drilling active water and sewer lines up to 250 PSI. It is lightweight and easy for one man to set up and use. Optional Mueller 110 and CTS Flare Adapters are available.
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
- FLOW PLUS Ball Valve, 1", 1000 psi, 3 Way, CF8M, Valve Structure: T-Port (10B076666RRSET)
- GRUVLOK Rigid Coupling, Ductile Iron, 6", Grooved (0390211209)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P550)
- ZORO SELECT 2" x 1" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016110)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- WHEELER-REX Valve Key Extension, 24 in L (88024)
- WHEELER-REX Pipe Scraper, 3 to 12 in Cap (1300)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- THRIFCO PLUMBING 1/2 Inch OD Copper Compression Sleeve Puller Ferrule Retriever (5109095)
- Wheeler-Rex Plumbing Specialty Tools