Shop All Pipe Wrenches
Wheeler-Rex
24" L 3" Cap. Iron End Iron Pipe Wrench, 24"
Mfr # 4724
Zoro # G7152559
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Jaw Capacity 3"
- Handle Material Iron
- Handle Type I-Beam, Straight
- Features Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4724
- Zoro # G7152559
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | End Iron Pipe Wrench,24" |
Jaw Capacity | 3" |
Handle Material | Iron |
Handle Type | I-Beam, Straight |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Material | Heat Treated Alloy Steel |
Jaw Texture | Replaceable |
Description
End Iron Pipe Wrench,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 8.65 In (2017-U)
- M.A. FORD End Mill, 2 Flute, For Al, 1/2x2x4 (13650001)
- BLACK & DECKER Cord and Plug (614838-00)
- BETA Evox Slotted Screwdriver, Chrome-plated, Black Tips, 4mm Tip, OAL 100mm (012011030)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- CRESCENT 18" Aluminum K9 Jaw Pipe Wrench (CAPW18)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- RIDGID 24" L Aluminum End Wrench (E-924)
- Wheeler-Rex Wrenches