Shop All Pipe Wrenches
Wheeler-Rex
24" L 3" Cap. Aluminum Aluminum Straight Pipe Wrench, 24"
Mfr # 4424
Zoro # G7138997
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Jaw Capacity 3"
- Handle Material Aluminum
- Jaw Type Replaceable
- Features Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4424
- Zoro # G7138997
- UPC # 662933150704
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Aluminum Straight Pipe Wrench,24" |
Jaw Capacity | 3" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Handle Type | Straight |
Material | Heat Treated Alloy Steel |
Description
Aluminum Straight Pipe Wrench,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Boxed (03533NN)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 69637 (69637)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- KNIPEX 12 in L 1 5/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 30 010)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- SATA Heavy Duty Pipe Wrench 24in (ST70817ST)
- Wheeler-Rex Pipe Wrenches