Shop All Pipe Wrenches
Wheeler-Rex
1980 Soil Pipe Torque Wrench, 5/16in, 80 In
Mfr # 1980-rex
Zoro # G512040812
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Wheeler-Rex
- MFR # 1980-rex
- Zoro # G512040812
- Country of Origin China
- Category Pipe Wrenches
Description
WHEELER-REX 1980 Soil Pipe Torque Wrench, 5/16in, 80 In This durable inT-Handlein type torque tool with a contoured comfort-fit handle features a removable socket and a unique locking collar, which allows the tool to be used as an untrorqued snug-up or back-off, as well as a conventional torque tool. With the locking collar retracted, the tool torques to the right tightening, while ratcheting to the left. When proper torque value has been achieved, the mechanism slips internally and over-tightening is impossible.SpecificationsSoil Pipe Coupling Torque Wrench for tightening 5/16in coupling nuts to 80 in. Weight 1lb, .5Kg
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
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12279 (12279)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide Tip (HCBG11T)
- CENTURY DRILL & TOOL Recip Blade 24T X 6 Bi-Metal Contractor 3/4 W.035 Thick 1/2 Shank 25Pc (7724)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- SUPERIOR TOOL BASKET STRAINR WRNCH BLK (03840)
- WESTWARD 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (1XJZ3)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- Wheeler-Rex Pipe Wrenches