Shop All Pipe & Tubing Cutters
Wheeler-Rex
19020 - Schedule 40 Fitting Saver Kit, 1/2in, 3/4in, 1in
Mfr # 19020-Rex
Zoro # G311998017
product price: $406.99
/ea
Free Shipping & Returns
$406.99
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
- Brand Wheeler-Rex
- MFR # 19020-Rex
- Zoro # G311998017
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
WHEELER-REX 19020 - Schedule 40 Fitting Saver Kit, 1/2in, 3/4in, 1in Fitting Saver cleanly removes pipe from glued joints so that a new pipe can be inserted without the need for a coupler or expansion fitting. The Fitting Saver removes broken PVC & CPVC pipe from fittings quickly and easily. Features: Quickly and easily removes pipe from solvent welded fittings. Fits 1/4in impact drivers and standard 3-jaw drill chucks. Saves time and money over replacing whole assemblies. Perfect for plumbing, irrigation and sprinkler contractors. Sch 40 Fitting Saver Kit contains 19050, 19075, 19100 Fitting Savers in case
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
- ZORO SELECT 3/4" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (464-110)
- MILWAUKEE VALVE Gate Valve, Class 125, 3 In., Flange (2882-M26 3)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1188)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- WHEELER-REX Manual Pipe Cutter, 2"-8" (5908)
- WHEELER-REX Ratchet Pipe Cutter, 2"-8" (4908)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- RIDGID Tailpiece Cutter, Polyethylene (PE) (PTEC 3000)
- Wheeler-Rex Pipe & Tubing Cutters