Shop All Pipe Wrenches
Wheeler-Rex
18" L 2-1/2" Cap. Aluminum Aluminum Straight Pipe Wrench, 18"
Mfr # 4418
Zoro # G7123140
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Handle Material Aluminum
- Jaw Type Replaceable
- Features Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4418
- Zoro # G7123140
- UPC # 662933150551
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Aluminum Straight Pipe Wrench,18" |
Jaw Capacity | 2-1/2" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Material | Heat Treated Alloy Steel |
Handle Type | Straight |
Description
Aluminum Straight Pipe Wrench,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 11 pcs (J74102)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 14-Pocket 14-1/2 "WX8"H, 14 Pockets (R-20A)
- PROTO 3/8" Drive, SAE 3/4" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4924HFL)
- X-ACTO Precision Knife, Razor Saw Set CD 6/432 (X75300)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 18" L 2-1/2" Cap. Iron End Iron Pipe Wrench, 18" (4718)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- RIDGID 48 in L 6 in / 150 MM Cap. Wrench (31115)
- MILWAUKEE TOOL 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (48-22-7106)
- Wheeler-Rex Pipe Wrenches