Shop All Pipe Wrenches
Wheeler-Rex
18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18"
Mfr # 4818
Zoro # G7133780
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Jaw Capacity 2-1/2"
- Handle Material Aluminum
- Jaw Type Replaceable
- Handle Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4818
- Zoro # G7133780
- UPC # 662933153255
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 18" |
Details
Item | Aluminum Off-Set Pipe Wrench,18" |
Jaw Capacity | 2-1/2" |
Handle Material | Aluminum |
Jaw Type | Replaceable |
Handle Type | Offset |
Features | Full Floating Jaws have Spring Suspension for Fast Grip and Release; Aluminum Pipe Wrenches and Aluminum End Wrenches are Nearly 50% Less Weight Compared to Iron Wrenches |
Material | Heat Treated Alloy Steel |
Description
Aluminum Off-Set Pipe Wrench,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- WESTWARD Open End Wrench, 8 x 9mm, 15 Deg, 5-1/2 L (1EYN2)
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82337D2B113580)
- MONTEZUMA Utility Box, Steel, Black, 30 in W x 12-1/2 in D x 9 in H (MKDB30B)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- K-TOOL INTERNATIONAL 12" L Cast Iron Pipe Wrench, 12" (KTI-49012)
- HANSON Aluminum Pipe Wrench, 36 in. Long, 5 in. Jaw Capacity (2074136)
- AMPCO SAFETY TOOLS 8 in L 1 15/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-210)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- X1 TOOLS 14 Adjustable Aluminum Pipe Wrench Set of 3 Regular, 90 and 45 Degree 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9030x1)
- Wheeler-Rex Pipe Wrenches