Shop All Pipe Wrenches
Wheeler-Rex
14" L 2" Cap. Iron Straight Iron Pipe Wrench, 14"
Mfr # 4514
Zoro # G7090469
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Handle Material Iron
- Material Heat Treated Alloy Steel
- Handle Type I-Beam, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4514
- Zoro # G7090469
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Straight Iron Pipe Wrench,14" |
Jaw Capacity | 2" |
Handle Material | Iron |
Material | Heat Treated Alloy Steel |
Handle Type | I-Beam, Straight |
Features | Heavy Duty; Strength and Durability; Full Floating Jaws have Spring Suspension for Fast Grip and Release |
Jaw Texture | Replaceable |
Description
Straight Iron Pipe Wrench,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO DL48 48" Digital Box Level (29-DL48)
- ELESA Fold-away handles, IR.620/65-SST-S.D.20 (IR.620)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- EAZYPOWER Damaged Screw Remover, No.1 Spin It Out (82684)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- RIDGID 14 in L 2 in Cap. Cast Iron End Pipe Wrench (E-14)
- CRESCENT 16" Self-Adjusting Steel Pipe Wrench (CPW16S)
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- Wheeler-Rex Wrenches