Shop All Pipe Wrenches
Wheeler-Rex
14" L 2" Cap. Gripmaster Pipe Wrench, 14"
Mfr # 4314
Zoro # G7046350
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Jaw Capacity 2"
- Features The Wheeler-Rex GripMaster is a One-Handed Operation Wrench with a Fast, Secure Grip
- Handle Type Spring Loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4314
- Zoro # G7046350
- Country of Origin Spain
- Category Pipe Wrenches
Dimensions
Overall Length | 14" |
Details
Item | Gripmaster Pipe Wrench,14" |
Jaw Capacity | 2" |
Features | The Wheeler-Rex GripMaster is a One-Handed Operation Wrench with a Fast, Secure Grip |
Handle Type | Spring Loaded |
Description
Gripmaster Pipe Wrench,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (655213-02)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SS)
- PROTO 3/8 in Drive Flex Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (J78419MP)
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- WHEELER-REX 18" L 2-1/2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 18" (4818)
- WHEELER-REX 87100 1in Nipple Chuck / Internal Pipe Wrench (87100-REX)
- WHEELER-REX 8" L 1" Cap. Iron Straight Iron Pipe Wrench, 8" (4508)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- TITAN 36 in. Aluminum Pipe Wrench (21346)
- Wheeler-Rex Pipe Wrenches